Shop All Wire Disconnects
Power First
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # 24C904
Zoro # G6075483
product price: $24.85
/pk 50, $0.50/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Insulation Type Vinyl
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Product Information
- Brand Power First
- MFR # 24C904
- Zoro # G6075483
- UPC # 190735590348
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.917 in |
Barrel Inside Dia. | 0.244 in |
Strip Length | 3/8 in |
For Wire Size | 10 AWG, 12 AWG |
Minimum Wire Size | 12 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.134 in |
Tab Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Barrel Outside Diameter | 0.244 in |
Details
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tap Splice Assortment, 22-10 AWG, PK10 (15-2210)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- RITTAL Carbon Steel Enclosure, 7.9 in H, 6 in W, 3.9 in D, 12, 3R, 4, Hinged (JB080604HC)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C893)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- Power First Wire Connectors & Disconnects