Shop All Wire Disconnects
Power First
Female Disconnect, Red, 22-16AWG, PK25
Mfr # 5UGK2
Zoro # G1883892
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 16 AWG
- Insulation Type Heat Shrink
Product Information
- Brand Power First
- MFR # 5UGK2
- Zoro # G1883892
- UPC # 190735599082
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 1.437 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.067 in |
Barrel Outside Diameter | 0.256 in |
Strip Length | 1/4 in |
Maximum Wire Size | 16 AWG |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.067 in |
Tab Width | 0.25 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- CHECKERS LINEBACKER EACH CABLE PROTECTOR BUMBLE BEE, (BB3-075-B/Y)
- EATON Pilot Light Lens, 30mm, White, Plastic (E34H5)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- Power First Wire Disconnects