Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C903
Zoro # G6201632
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Product Information
- Brand Power First
- MFR # 24C903
- Zoro # G6201632
- UPC # 190735590331
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.748 in |
Tab Size | 0.020 in x 0.110 in |
Barrel Inside Dia. | 0.185 in |
Barrel Outside Diameter | 0.185 in |
Tab Width | 0.11 in |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.091 in |
Maximum Wire Size | 14 AWG |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STW)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- Power First Wire Connectors & Disconnects