Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # 24C773
Zoro # G8490921
product price: $32.59
/pk 100, $0.33/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Connection Type Crimp
Product Information
- Brand Power First
- MFR # 24C773
- Zoro # G8490921
- UPC # 190735589182
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.772 in |
Tab Size | 0.032 in x 0.110 in |
Barrel Inside Dia. | 0.197 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.197 in |
Barrel Inside Diameter | 0.091 in |
Barrel Size | Standard |
Tab Width | 0.11 in |
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 347V AC, Terminal Screws, Ivory (HBL18223ICN)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- Power First Wire Connectors & Disconnects