Shop All Wire Connectors
Power First
Displacement Connector, 18-14 AWG, PK50
Mfr # 22EW66
Zoro # G7500552
product price: $10.59
/pk 50, $0.21/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 600 V
- Application Dry Environment
- Wire Type Electrical
- Insulation Material Nylon
Product Information
- Brand Power First
- MFR # 22EW66
- Zoro # G7500552
- UPC # 190735587713
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 3.81 mm |
Minimum Run Wire Size | 18 AWG |
Maximum Tap Wire Size | 14 AWG |
Minimum Tap Wire Size | 18 AWG |
Maximum Run Wire Size | 14 AWG |
Maximum Insulation Diameter | 0.138 mm |
Description
Insulation Displacement Connector, Color Blue, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.138 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors Not Applicable, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 14 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73101)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- GARDNER BENDER Connectors Wire Assorted (25-AWC)
- Power First Wire Connectors & Disconnects