Shop All Plug Adapters
Power First
Cord Adapter, 20A, L14-30, 5-20
Mfr # 4FZZ6
Zoro # G2942676
original price:
$35.99
13% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-20
- Number of Outlets 2
- Max. Amps 20 A
- Color Yellow
- Plug Configuration NEMA L14-30P
Product Information
- Brand Power First
- MFR # 4FZZ6
- Zoro # G2942676
- UPC # 190735597873
- Country of Origin Indonesia
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 3 ft |
Details
Item | Cord Adapter |
Connector Type | 5-20 |
Number of Outlets | 2 |
Max. Amps | 20 A |
Color | Yellow |
Plug Configuration | NEMA L14-30P |
Voltage | 120/240V AC |
Watts | 3750 |
Standards | UL/cUL |
Gauge | 10 AWG |
Voltage - Ext. Cords and Outlet Strips | 120/240VAC |
Gauge - Ext. Cords and Outlet Strips | 10 AWG |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | L14-30P |
Jacket Material | PVC |
Temp. Range - Ext. Cords and Outlet Strips | -58 Degrees to 194 Degrees F |
Max. Amps - Ext. Cords and Outlet Strips | 20.0 |
Voltage Rating | 125/250 |
Temp. Range | -58 Degrees to 194 Degrees F |
Max. Watts | 3,750 W |
Temp. Rating | -58 Degrees to 194 Degrees F |
Jacket Color | Yellow |
Description
Cord Adapter, Number of Outlets 2, Max. Amps 20 A, Voltage 120/240V AC, Plug Configuration NEMA L14-30P, Connector Type NEMA 5-20R, Temp. Rating -58 Degrees to 194 Degrees F, Wire Size 10 AWG, Cord Length 3 ft, Color Yellow, Jacket Material PVC, Max. Watts 3,750 W, Standards UL/CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- TRIPP LITE Open Frame Rack, 45in H, 45U, Steel, 22 in D (SR4POST1224)
- CONNTEK Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow (P515L530)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- POWER FIRST Surge Protector Plug Adapter, 3 Outlets (52NY48)
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY49)
- POWER FIRST Adapter, 1 Outlet, White (52NY45)
- CAL-VAN TOOLS ADAPTER 3/16" F/163 (CV163-3A)
- Power First Plug Adapters