Shop All Coaxial Cables
Power First
Connector, Bnc, Pk5
Mfr # 4JY51
Zoro # G1856477
product price: $6.15
/pk 5, $1.23/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type RG-59
- Connection BNC Male
- Color Silver
- Material Brass
- Hz 0 to 3 GHz
Product Information
- Brand Power First
- MFR # 4JY51
- Zoro # G1856477
- UPC # 190735598238
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Coaxial Connector |
Cable Type | RG-59 |
Connection | BNC Male |
Color | Silver |
Material | Brass |
Hz | 0 to 3 GHz |
Sub-Category | Coaxial |
Installation Method | Twist-On |
Maximum Impedance | 50 ohm |
Gender | Male |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 3 GHz |
Connector Type | BNC |
Finish | Nickel-Plated |
Product Type | Connector |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 3 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- DUROMAX 100 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100C)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- Power First Coaxial Cables