Shop All Coaxial Cables
Power First
Compression Connector, BNC, RG6, PK15
Mfr # 2UYH1
Zoro # G3189356
original price:
$47.37
60% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6
- Color Silver
- Connection BNC Male
- Material Brass
- Hz 0 to 3 GHz
Product Information
- Brand Power First
- MFR # 2UYH1
- Zoro # G3189356
- UPC # 190735593509
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Coaxial Connector |
Cable Type | RG-6 |
Color | Silver |
Connection | BNC Male |
Material | Brass |
Hz | 0 to 3 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Shop By | Closeouts |
Maximum Impedance | 75 ohm |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-6 |
Maximum Frequency | 3 GHz |
Finish | Nickel-Plated |
Connector Type | BNC |
Gender | Male |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 2908 Vinyl Coated Loom Clamps, 1/2" Width, 1/2" Diameter, 100 per package (2908)
- PROSKIT Stainless Steel Cable Tie Tool (902-321)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 1GHz (4JWT9)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- Power First Coaxial Cables