Shop All Coaxial Cables
Power First
Compression Connector, BNC, RG59, PK15
Mfr # 2UYH2
Zoro # G3464991
original price:
$48.55
13% off
new price: $41.85
/pk 15, $2.79/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59
- Connection BNC Male
- Color Silver
- Material Brass
- Hz 0 to 3 GHz
Product Information
- Brand Power First
- MFR # 2UYH2
- Zoro # G3464991
- UPC # 190735593516
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Coaxial Connector |
Cable Type | RG-59 |
Connection | BNC Male |
Color | Silver |
Material | Brass |
Hz | 0 to 3 GHz |
Installation Method | Compression |
Sub-Category | Coaxial |
Finish | Nickel-Plated |
Product Type | Connector |
Gender | Male |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 3 GHz |
Maximum Impedance | 75 ohm |
Connector Type | BNC |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL/4)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- Power First Coaxial Cables