Shop All Coaxial Cables
Power First
Coaxial Connector, RG6, F Type, PK50
Mfr # 1UKD8
Zoro # G1886105
product price: $51.89
/pk 50, $1.04/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6
- Connection F-Type Male
- Color Black
- Material Brass
- Hz 0 to 1 GHz
Product Information
- Brand Power First
- MFR # 1UKD8
- Zoro # G1886105
- UPC # 190735586983
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Coaxial Connector |
Cable Type | RG-6 |
Connection | F-Type Male |
Color | Black |
Material | Brass |
Hz | 0 to 1 GHz |
Installation Method | Compression |
Sub-Category | Coaxial |
Product Type | Connector |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Finish | Nickel-Plated |
Compatible Coaxial Cable Type | RG-6 |
Gender | Male |
Connector Type | F-Type |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Black, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- DAYTON Strain Relief Connector (32J074)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- Power First Coaxial Cables