Shop All Coaxial Cables
Power First
Cable Splitter, Diplexer, F-Type, 2.1 GHz
Mfr # 4LWZ6
Zoro # G0696902
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (2) F-Type Females
- Number of Ports 3
- Color Silver
Product Information
- Brand Power First
- MFR # 4LWZ6
- Zoro # G0696902
- UPC # 190735598382
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | Coaxial |
Item | Cable Splitter |
Connection A | F-Type Female |
Connection B | (2) F-Type Females |
Number of Ports | 3 |
Color | Silver |
Features | Splitter/Diplexer |
Hz | 2.3 GHz |
Product Type | Audio/Video Splitter |
End 2 Connection Type | F-Type Female |
End 1 Connection Type | F-Type Female |
Maximum Frequency | 2,300 MHz |
End 2 Connection Finish | Tin-Plated |
End 1 Connection Material | Metal Alloy |
End 2 Connection Material | Metal Alloy |
End 1 Connection Finish | Tin-Plated |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 2 |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 2, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Features Splitter/Diplexer, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3673)
- AC WORKS NEMA SS2-50R 50A 125/250V 4-Prong Locking Female Connector Assembly (AS-SS250R)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (32A2F1005)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 1GHz (4JWT9)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- Power First Coaxial Cables