Shop All Coaxial Cables
Power First
Cable Splitter, 4-Way, F-Type, 2.3 GHz
Mfr # 4LWZ3
Zoro # G0636413
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (4) F-Type Females
- Number of Ports 5
- Color Silver
Product Information
- Brand Power First
- MFR # 4LWZ3
- Zoro # G0636413
- UPC # 190735598351
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Cable Splitter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | (4) F-Type Females |
Number of Ports | 5 |
Color | Silver |
Hz | 2.3 GHz |
Product Type | Audio/Video Splitter |
End 1 Number of Connections | 1 |
End 1 Connection Material | Metal Alloy |
End 2 Connection Finish | Tin-Plated |
Maximum Frequency | 2,300 MHz |
End 2 Number of Connections | 4 |
End 2 Connection Material | Metal Alloy |
End 1 Connection Type | F-Type Female |
End 1 Connection Finish | Tin-Plated |
End 2 Connection Type | F-Type Female |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 4, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 2,300 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- ADD-ON 2M LC/ST M/M RED OM4 FIBER PATCH CABLE (ADD-ST-LC-2M5OM4-RD)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 1GHz (4JWT9)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- POWER FIRST Cable Splice, F Type (5LR24)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- Power First Coaxial Cables