Shop All Coaxial Cables
Power First
Cable Splitter, 4-Way, F-Type, 1 GHz
Mfr # 4LWZ5
Zoro # G1458493
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (4) F-Type Females
- Number of Ports 5
- Color Silver
Product Information
- Brand Power First
- MFR # 4LWZ5
- Zoro # G1458493
- UPC # 190735598375
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | Coaxial |
Item | Cable Splitter |
Connection A | F-Type Female |
Connection B | (4) F-Type Females |
Number of Ports | 5 |
Color | Silver |
Features | Surge Suppression |
Hz | 1 GHz |
Product Type | Audio/Video Splitter |
End 2 Number of Connections | 4 |
End 1 Number of Connections | 1 |
End 2 Connection Finish | Tin-Plated |
End 2 Connection Type | F-Type Female |
End 1 Connection Material | Metal Alloy |
End 1 Connection Finish | Tin-Plated |
End 2 Connection Material | Metal Alloy |
End 1 Connection Type | F-Type Female |
Maximum Frequency | 1,000 MHz |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 4, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Features Surge Suppression, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Horizontal Tee (248-06FT-24)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-20)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 1GHz (4JWT9)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- Power First Coaxial Cables