Shop All Coaxial Cables
Power First
Cable Splitter, 3-Way, F-Type, 2.3 GHz
Mfr # 4LWZ2
Zoro # G2415637
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (3) F-Type Females
- Number of Ports 4
- Color Silver
Product Information
- Brand Power First
- MFR # 4LWZ2
- Zoro # G2415637
- UPC # 190735598344
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | Coaxial |
Item | Cable Splitter |
Connection A | F-Type Female |
Connection B | (3) F-Type Females |
Number of Ports | 4 |
Color | Silver |
Hz | 2.3 GHz |
Product Type | Audio/Video Splitter |
End 2 Number of Connections | 3 |
End 2 Connection Finish | Tin-Plated |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Tin-Plated |
End 2 Connection Type | F-Type Female |
End 1 Connection Material | Metal Alloy |
End 2 Connection Material | Metal Alloy |
End 1 Connection Type | F-Type Female |
Maximum Frequency | 2,300 MHz |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 3, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 2,300 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- WOODS Coaxial Cable (92001-46-08)
- Power First Coaxial Cables