Shop All Coaxial Cables
Power First
Cable Splitter, 3 Way
Mfr # 5LR26
Zoro # G1945185
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (3) F-Type Females
- Number of Ports 4
- Color Gold
Product Information
- Brand Power First
- MFR # 5LR26
- Zoro # G1945185
- UPC # 190735599006
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | Coaxial |
Item | Cable Splitter |
Connection A | F-Type Female |
Connection B | (3) F-Type Females |
Number of Ports | 4 |
Color | Gold |
Hz | 5 to 900 MHz |
Product Type | Audio/Video Splitter |
Maximum Frequency | 900 MHz |
End 1 Connection Type | F-Type Female |
End 2 Connection Type | F-Type Female |
End 1 Connection Material | Metal Alloy |
End 2 Connection Finish | Non-Plated |
End 2 Connection Material | Metal Alloy |
End 2 Number of Connections | 3 |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Non-Plated |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 3, Color Gold, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Non-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Non-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 900 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 250V, NEMA 6-15P (YGA020)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- CMPLE Cmple 265-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (265-N)
- Power First Coaxial Cables