Shop All Coaxial Cables
Power First
Cable Splitter, 2-Way, F-Type, 1GHz
Mfr # 4JWT7
Zoro # G2599922
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (2) F-Type Females
- Number of Ports 3
- Color Silver
Product Information
- Brand Power First
- MFR # 4JWT7
- Zoro # G2599922
- UPC # 190735598214
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Cable Splitter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | (2) F-Type Females |
Number of Ports | 3 |
Color | Silver |
Hz | 1 GHz |
Product Type | Audio/Video Splitter |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 2 |
End 2 Connection Material | Metal Alloy |
End 1 Connection Finish | Tin-Plated |
Maximum Frequency | 1,000 MHz |
End 1 Connection Type | F-Type Female |
End 1 Connection Material | Metal Alloy |
End 2 Connection Type | F-Type Female |
End 2 Connection Finish | Tin-Plated |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 2, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 1,000 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 1GHz (4JWT9)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- Power First Coaxial Cables