Shop All Coaxial Cables
Power First
Cable Splitter, 2-Way, F-Type, 1 GHz
Mfr # 4LWZ4
Zoro # G2026227
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (2) F-Type Females
- Number of Ports 3
- Color Silver
Product Information
- Brand Power First
- MFR # 4LWZ4
- Zoro # G2026227
- UPC # 190735598368
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Cable Splitter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | (2) F-Type Females |
Number of Ports | 3 |
Color | Silver |
Features | Surge Suppression |
Hz | 1 GHz |
Product Type | Audio/Video Splitter |
End 2 Connection Type | F-Type Female |
End 2 Connection Finish | Tin-Plated |
End 1 Connection Material | Metal Alloy |
End 2 Number of Connections | 2 |
End 1 Number of Connections | 1 |
End 1 Connection Type | F-Type Female |
End 1 Connection Finish | Tin-Plated |
Maximum Frequency | 1,000 MHz |
End 2 Connection Material | Metal Alloy |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 2, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Features Surge Suppression, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- SIEMENS Circuit Breaker, 5SY6 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY61207)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK100 (EPS200-3/8-6"-BLACK-10-10 PC PKS)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 1GHz (4JWT9)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- POWER FIRST Cable Splice, F Type (5LR24)
- Power First Coaxial Cables