Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Black, 5 ft. L
Mfr # 4CEJ6
Zoro # G2048916
original price:
$21.34
1% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Black
- Max. Cable Dia. 3/4 in
Product Information
- Brand Power First
- MFR # 4CEJ6
- Zoro # G2048916
- UPC # 190735596869
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 60 in |
Channel Height | 3/4 in |
Width | 3 1/4 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 1/16 in |
Length (Straight Wireway) | 5 ft |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Black |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 1 1/4 in, Width 3 1/4 in, Cable Protector Height 1 1/16 in, Load Capacity Not Rated, Length 60 in, Color Black, Material PVC, Max. Cable Dia. 3/4 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G445)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- POWER FIRST Cable Protector, 1 Channel, Brown, 5 ft. L (4CEK3)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- ELECTRIDUCT Rubber Parking Block Curb- 72"- 5pk (SB-ED-PC-7320-5PK)
- Power First Cable Protectors