Shop All Cable Ties
Power First
9.8" L Intermediate Cable Tie NAT PK 100
Mfr # 36J141
Zoro # G4998533
product price: $5.35
/pk 100, $0.05/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
- Tensile Strength 40 lb.
Product Information
- Brand Power First
- MFR # 36J141
- Zoro # G4998533
- UPC # 190735595572
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 9.8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.60" |
Approximate Length - Cable Tie | 9-1/2" |
Approximate Length | 9-1/2" |
Length - Cable Tie | 9.50" |
Nominal Length | 10 in |
Actual Length | 9.8 in |
Nominal Max. Bundle Dia. | 2 3/4 in |
Description
Cable Tie, Standard, Actual Length 9.8 in, Width 0.14 in, Nominal Length 10 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Nominal Max. Bundle Dia. 2 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 2.76 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- MS SEDCO Activation Plates (216-N)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6U7)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 (36J139)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 (36J147)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT508FL-PK-100)
- Power First Cable Ties