Shop All Extension Cords
Power First
9 ft. 14/3 Extension Cord SPT-3
Mfr # 3AY46
Zoro # G2916995
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Beige
Product Information
- Brand Power First
- MFR # 3AY46
- Zoro # G2916995
- UPC # 190735596579
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 9 ft |
Nominal Outside Dia. | 0.23 in x 0.51 in |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Wire Size | 14 AWG |
Description
Extension Cord, Location Indoor, Cord Length 9 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Beige, Jacket Material PVC, Trade Designation SPT-3, Cord Shape Flat, Temp. Rating 32 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Right Angle, Max. Watts 1,875 W, Nominal Outside Dia. 0.23 in x 0.51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAA2)
- POWER FIRST 10 ft. 14/3 3-Outlet Extension Cord SJTW (1FD64)
- SPORTSMAN Extension Cord, 25 Ft. 125 Volt 50 Amp (CORDE5025)
- Power First Extension Cords & Power Strips