Shop All Cable Ties
Power First
8" L Mountable Cable Tie NAT PK 100
Mfr # 36J190
Zoro # G4998463
original price:
$5.46
9% off
new price: $4.95
/pk 100, $0.05/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 8"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Product Information
- Brand Power First
- MFR # 36J190
- Zoro # G4998463
- UPC # 190735596067
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 8" |
Mounting Hole Size | #10 |
Mounting Hole Size - Cable Tie | #10 |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 13/16 in |
Actual Length | 8 in |
Screw Mount Hole Size | #10 |
Description
Cable Tie, Mountable, Actual Length 8 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 1 13/16 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, Screw Mount Hole Size #10, UL Type 21, Thickness 0.06 in, Max. Bundle Dia. 1.85 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- NITE IZE Gear Tie 18 in. L Assorted Twist Ties 6 pk (GTPP18-A1-R8)
- Power First Cable Ties