Shop All Cable Ties
Power First
7.9" L Miniature Cable Tie NAT PK 1000
Mfr # 36J135
Zoro # G4998314
original price:
$21.77
9% off
new price: $19.75
/pk 1000, $0.02/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Product Information
- Brand Power First
- MFR # 36J135
- Zoro # G4998314
- UPC # 190735595510
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 2.15" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.50" |
Actual Length | 7.9 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 2.36 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- FAITH Self-Test 20A Tamper-Resistant GFCI Outlet Receptacle, Light Almond (GLS-20ATR-LA)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 100 (36J127)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- Power First Cable Ties