Shop All Cable Ties
Power First
7.9" L Miniature Cable Tie BK PK 1000
Mfr # 36J136
Zoro # G4998515
original price:
$22.84
9% off
new price: $20.69
/pk 1000, $0.02/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Product Information
- Brand Power First
- MFR # 36J136
- Zoro # G4998515
- UPC # 190735595527
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 2.15" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.50" |
Approximate Length | 7-1/2" |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 2.36 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW35)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- POWER FIRST Miniature Cable Tie, 6 in L, 0.10 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J132)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- Power First Cable Ties