Shop All Cable Ties
Power First
7.9" L Miniature Cable Tie BK PK 100
Mfr # 36J134
Zoro # G4998673
product price: $4.59
/pk 100, $0.05/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Product Information
- Brand Power First
- MFR # 36J134
- Zoro # G4998673
- UPC # 190735595503
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 2.15" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.50" |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 2.36 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 (36J136)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- RIP-TIE Heavy Duty Strap, Grey, 1"x18", PK50 (OW-18-050-GY)
- Power First Cable Ties