Shop All Cable Ties
Power First
7.9" L Intermediate Cable Tie RD PK 100
Mfr # 36J221
Zoro # G5213643
product price: $3.65
/pk 100, $0.04/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Red
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand Power First
- MFR # 36J221
- Zoro # G5213643
- UPC # 190735596357
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.90" |
Approximate Length | 7-1/2" |
Actual Length | 7.9 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 15/16 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKP2118N12)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 (36J136)
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- Power First Cable Ties