Shop All Cable Ties
Power First
6.3" L Miniature Cable Tie NAT PK 100
Mfr # 36J131
Zoro # G4998497
original price:
$2.17
23% off
new price: $1.65
/pk 100, $0.02/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Product Information
- Brand Power First
- MFR # 36J131
- Zoro # G4998497
- UPC # 190735595473
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 6.3" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 1.56" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.00" |
Approximate Length | 6" |
Actual Length | 6.3 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Nominal Length | 6 1/2 in |
Description
Cable Tie, Standard, Actual Length 6.3 in, Width 0.1 in, Nominal Length 6 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 1.57 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards CUL 62275, UL 62275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T917)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB4BD4)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 100 (36J127)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- Power First Cable Ties