Shop All Cable Ties
Power First
5.9" L Intermediate Cable Tie BL PK 100
Mfr # 36J214
Zoro # G5296471
product price: $2.45
/pk 100, $0.02/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Blue
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand Power First
- MFR # 36J214
- Zoro # G5296471
- UPC # 190735596289
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.38" |
Approximate Length - Cable Tie | 5-1/2" |
Length - Cable Tie | 5.90" |
Approximate Length | 5-1/2" |
Nominal Max. Bundle Dia. | 1 3/8 in |
Actual Length | 5.9 in |
Nominal Length | 6 in |
Description
Cable Tie, Standard, Actual Length 5.9 in, Width 0.14 in, Nominal Length 6 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 3/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.38 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-122)
- TELEMECANIQUE SENSORS Rot. monitoring-M30-Sn10mm-6..150c (XSAV11801L05)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- POWER FIRST Miniature Cable Tie, 6 in L, 0.10 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J132)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- RIP-TIE Hook and Loop ThinCable Tie, 1/2"x8" (Q-08-100-BK)
- Power First Cable Ties