Shop All Cable Ties
Power First
5.9" L Intermediate Cable Tie BK PK 100
Mfr # 36J138
Zoro # G4993405
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Black
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand Power First
- MFR # 36J138
- Zoro # G4993405
- UPC # 190735595541
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 5.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.33" |
Approximate Length - Cable Tie | 5-1/2" |
Approximate Length | 5-1/2" |
Length - Cable Tie | 5.50" |
Actual Length | 6 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Nominal Length | 6 in |
Description
Cable Tie, Standard, Actual Length 6 in, Width 0.14 in, Nominal Length 6 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.46 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJ)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie BK PK 100 (36J189)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- Power First Cable Ties