Shop All Extension Cords
Power First
50 ft. 14/3 Extension Cord SPT-3
Mfr # 1FD61
Zoro # G2281955
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
Product Information
- Brand Power First
- MFR # 1FD61
- Zoro # G2281955
- UPC # 190735585535
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.23 in x 0.51 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 14 AWG |
Description
Extension Cord, Location Indoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SPT-3, Cord Shape Flat, Temp. Rating 32 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.23 in x 0.51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTOW (4GAC1)
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW (21RJ55)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- PRIME EC670612 12 ft. 16 - 02 - 15 Spt-2 Brown 3-Outlet Household Extension Cord (54732100408)
- Power First Extension Cords