Shop All Extension Cords
Power First
25 ft. 16/3 Extension Cord SPT-2
Mfr # 1FD58
Zoro # G1455307
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13 A
- Jacket Color Yellow
Product Information
- Brand Power First
- MFR # 1FD58
- Zoro # G1455307
- UPC # 190735585504
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.16 in x 0.36 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 25 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating 32 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.16 in x 0.36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.80A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-8/10)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE60A)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTOW (4GAA7)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- COLEMAN CABLE 9303SW8808 CORD 3 FT 18/2 BLK SMALL APPLIANCE (93038808)
- Power First Extension Cords & Power Strips