Shop All Extension Cords
Power First
25 ft. 10/3 3-Outlet Extension Cord SJTOW
Mfr # 4GAD3
Zoro # G1639827
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 10/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 15 A
Product Information
- Brand Power First
- MFR # 4GAD3
- Zoro # G1639827
- UPC # 190735598092
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Nominal Outside Dia. | 0.56 in |
Wire Size | 10 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 10 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- HARTING Han D F Crimp Contact Ag Awg 18, PK 100 (09150006202)
- PHOENIX CONTACT Terminal And Contact Block, UKK 5TG 3007042 (UKK 5-TG 3007042)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100 (160170-100)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- POWER FIRST 100 ft. Extension Cord 14/3 Gauge OR/BK (52NY17)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- Power First Extension Cords & Power Strips