Shop All Cable Ties
Power First
23.6" L Extra Heavy Duty Cable Tie NAT PK 50
Mfr # 36J171
Zoro # G5036613
product price: $20.19
/pk 50, $0.40/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.35"
- Color - Cable Tie Natural
- Tensile Strength 180 lb.
Product Information
- Brand Power First
- MFR # 36J171
- Zoro # G5036613
- UPC # 190735595879
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 23.6" |
Width | 0.35" |
Width - Cable Tie | 0.35" |
Max. Bundle Dia. | 6.89" |
Approximate Length - Cable Tie | 23-1/2" |
Length - Cable Tie | 23.60" |
Approximate Length | 23-1/2" |
Nominal Max. Bundle Dia. | 7 in |
Nominal Length | 23 1/2 in |
Actual Length | 23.5 in |
Description
Cable Tie, Standard, Actual Length 23.5 in, Width 0.35 in, Nominal Length 23 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 180 lb, Extra Heavy Duty, Nominal Max. Bundle Dia. 7 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 6.89 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 48 in W, 24 in D, NEMA 12, Hinged (WA724824FSD)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- Power First Cable Ties