Shop All Wire Terminals
Power First
22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100
Mfr # 5WHD5
Zoro # G2833162
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Overall Length 0.866 in
Product Information
- Brand Power First
- MFR # 5WHD5
- Zoro # G2833162
- UPC # 190735600047
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.866 in |
Tongue Width - Wire Connector | 0.32 in |
Tongue Length | 0.00 - 0.50 inches |
Maximum Wire Size | 16 AWG |
Barrel Length | 0.433 in |
Minimum Wire Size | 22 AWG |
Tongue Width | 0.319 in |
Strip Length | 1/4 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.433 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.433 in, Barrel Style Easy Entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: Yes (LC2D09KUE)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 86H 20W (NC86VSHR)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- Power First Wire Terminals