Shop All Cable Ties
Power First
21.75" L Heavy Duty Cable Tie NAT PK 50
Mfr # 36J169
Zoro # G4993466
product price: $25.89
/pk 50, $0.52/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 21.75"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Product Information
- Brand Power First
- MFR # 36J169
- Zoro # G4993466
- UPC # 190735595855
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 21.75" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 6.30" |
Approximate Length - Cable Tie | 21-1/2" |
Length - Cable Tie | 21.75" |
Approximate Length | 21-1/2" |
Nominal Max. Bundle Dia. | 6 in |
Actual Length | 21.3 in |
Nominal Length | 21 1/2 in |
Description
Cable Tie, Standard, Actual Length 21.3 in, Width 0.31 in, Nominal Length 21 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.08 in, Max. Bundle Dia. 6.3 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- REMKE MC Cable Connector, SS, 1 1.295-1.350 (RTKSS-100-7)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- Power First Cable Ties