Shop All Wire Terminals
Power First
16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100
Mfr # 24C944
Zoro # G6090034
original price:
$35.63
11% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Blue
- Connection Material Copper
Product Information
- Brand Power First
- MFR # 24C944
- Zoro # G6090034
- UPC # 190735590720
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.53 in |
Overall Length | 1.22 in |
Barrel Outside Diameter | 0.2 in |
For Wire Size | 14 AWG, 16 AWG |
Tongue Length | 0.81 in |
Tongue Width | 0.54 in |
Barrel Length | 0.41 in |
Hole Diameter | 0.41 in |
For Wire Sizes | 16 AWG to 14 AWG |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.09 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.54 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.09 in, Barrel Length 0.41 in, Barrel Outside Diameter 0.2 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- Power First Wire Connectors & Disconnects