Shop All Wire Terminals
Power First
16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100
Mfr # 24C836
Zoro # G5707965
original price:
$23.15
14% off
new price: $19.85
/pk 100, $0.20/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Bare
- Seam Brazed
Product Information
- Brand Power First
- MFR # 24C836
- Zoro # G5707965
- UPC # 190735589694
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 0.86 in |
Barrel Length | 0.19 in |
Tongue Length | 0.67 in |
Strip Length | 1/4 in |
Hole Diameter | 0.33 in |
Barrel Size | Standard |
Tongue Width | 0.47 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Barrel Outside Diameter | 0.09 in |
Barrel Inside Diameter | 0.16 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.16 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A12S3SY)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- Power First Wire Terminals