Shop All Wire Terminals
Power First
16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100
Mfr # 24C838
Zoro # G5576033
product price: $31.95
/pk 100, $0.32/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Insulation Color Bare
- Overall Length 1.2 in
Product Information
- Brand Power First
- MFR # 24C838
- Zoro # G5576033
- UPC # 190735589717
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 1.2 in |
Tongue Width - Wire Connector | 0.76 in |
Tongue Length | 1.01 in |
Barrel Inside Diameter | 0.16 in |
Barrel Outside Diameter | 0.09 in |
Barrel Length | 0.19 in |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Barrel Size | Standard |
Tongue Width | 0.76 in |
Maximum Wire Size | 14 AWG |
Hole Diameter | 0.51 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.76 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.16 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- Power First Wire Terminals