Shop All Wire Terminals
Power First
16-14 AWG Non-Insulated Pin Terminal PK100
Mfr # 5UGP7
Zoro # G3351117
product price: $16.75
/pk 100, $0.17/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Max. Temp. 302 Degrees F
- Seam Butted
Product Information
- Brand Power First
- MFR # 5UGP7
- Zoro # G3351117
- UPC # 190735599389
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.091 in |
Overall Length | 0.661 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.091 in |
Barrel Length | 0.189 in |
Pin Diameter | 0.075 in |
Barrel Outside Diameter | 0.161 in |
Pin Length | 0.472 in |
Description
Pin Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Pin Diameter 0.075 in, Pin Length 0.472 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Termination Style Crimp, Barrel Inside Diameter 0.091 in, Barrel Length 0.189 in, Barrel Outside Diameter 0.161 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SVN Loop Clamp, 1-1/8x1/2", 0.281"Hole (SVN-18)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- Power First Wire Connectors & Disconnects