Shop All Cable Ties
Power First
14.5" L Cable Tie NAT PK 500
Mfr # 36J159
Zoro # G4998384
product price: $46.99
/pk 500, $0.09/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Product Information
- Brand Power First
- MFR # 36J159
- Zoro # G4998384
- UPC # 190735595756
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 4.01" |
Approximate Length - Cable Tie | 14-1/2" |
Length - Cable Tie | 14.50" |
Approximate Length | 14-1/2" |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 15 in |
Actual Length | 14.6 in |
Description
Cable Tie, Standard, Actual Length 14.6 in, Width 0.19 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.05 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Gray (HS357-S10-GRAY)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- ANCOR Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack (199300)
- Power First Cable Ties