Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50
Mfr # 24C843
Zoro # G6094121
product price: $28.89
/pk 50, $0.58/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Insulation Color Bare
- Terminal Connection Crimp
Product Information
- Brand Power First
- MFR # 24C843
- Zoro # G6094121
- UPC # 190735589755
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.06 in |
Tongue Width - Wire Connector | 0.59 in |
Maximum Wire Size | 10 AWG |
Tongue Length | 0.83 in |
Minimum Wire Size | 12 AWG |
Strip Length | 3/8 in |
Hole Diameter | 0.33 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.22 in |
Tongue Width | 0.59 in |
Barrel Length | 0.24 in |
Barrel Inside Diameter | 0.13 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.13 in, Barrel Length 0.24 in, Barrel Outside Diameter 0.22 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- GARDNER BENDER Wire Connectr Red Jar125 (16-086N)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHD1)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- Power First Wire Terminals