Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK50
Mfr # 24C867
Zoro # G5658545
product price: $26.35
/pk 50, $0.53/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Tongue Width - Wire Connector 0.34 in
Product Information
- Brand Power First
- MFR # 24C867
- Zoro # G5658545
- UPC # 190735589984
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.34 in |
Overall Length | 0.787 in |
Barrel Length | 0.236 in |
Tongue Length | 0.51 - 1.00 inches |
Tongue Width | 0.335 in |
For Wire Size | 10 AWG, 12 AWG |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Strip Length | 3/8 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.551 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Barrel Length 0.236 in, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable, Connection Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A70P Series, 25A, Very Fast Acting, 700V AC, Blade (A70P25-4)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 30 Amp Female NEMA TT-30R 12 Inch 10AWG/3 Cord (RVA1537)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- Power First Wire Connectors & Disconnects