Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50
Mfr # 24C868
Zoro # G5677883
original price:
$26.38
73% off
new price: $7.05
/pk 50, $0.14/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Type Flanged
Product Information
- Brand Power First
- MFR # 24C868
- Zoro # G5677883
- UPC # 190735589991
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.34 in |
Overall Length | 0.787 in |
Maximum Wire Size | 10 AWG |
For Wire Size | 10 AWG, 12 AWG |
Tongue Length | 0.51 - 1.00 inches |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.236 in |
Tongue Width | 0.335 in |
Strip Length | 3/8 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.551 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Barrel Length 0.236 in, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable, Connection Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (4FRF6)
- ACME ELECTRIC Control Transformer, 500 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB500N005F0)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- Power First Wire Terminals