Shop All Power Inverters
Power Bright
Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets
Mfr # ML3500-24
Zoro # G503848250
original price:
$431.99
5% off
new price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 3,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Product Information
- Brand Power Bright
- MFR # ML3500-24
- Zoro # G503848250
- UPC # 841915000187
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 7,000 W |
Continuous Output Power | 3,500 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
Number of Outlets | 4 |
Description
Power Bright 3500 Watt 24 Volt Inverter. 3500 watts continuous power 7000 watts peak power Wireless remote control included Remote works up to 150 ft away Anodized aluminum case provides max heat dissipation Digital Led Display -Input DC Voltage or Output Wattage Internal replaceable 30 amp spade type fuses Four 3-Prong 110 volt AC outlet Built-in cooling fan Overload Indicator Power ON-OFF Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2419 (NM2419)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN481800500)
- Power Bright Power Inverters