Shop All Automotive Speakers & Amplifiers
Power Acoustik
Power Acoustik VA18000D Vertigo Series Monoblock Amplifier 8000W Max
Mfr # VA18000D
Zoro # G704053835
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Power Acoustik
- MFR # VA18000D
- Zoro # G704053835
- UPC # 709483060814
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Power Acoustik Vertigo car amplifiers are the next step in performance and value. Taking advantage of the improved efficiency Class D monoblock platforms, Vertigo amplifiers continue down the road of reliability and longevity you know well. This Vertigo Series 8,000 Watt Monoblock Class D Amp is ideal for adding 1 or more standalone subwoofers. Included with this 1 channel car amplifier is a remote gain control module for mounting on the dash.
Specifications- Watts: 8000W
- Dimension: 18 "L x 11 " H x 3.5" W
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Male Connector, 5/8"x1/2" (016189)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 100' Length (GPT1604RC-9642-100)
- POWER ACOUSTIK Vertigo Series Monoblock Amplifier 8000W Max (PO600002)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- POWER ACOUSTIK Power Acoustik RZ4 3000D Razor Series Class D Full-Range And Monoblock Amp; 3;000W Max (RZ4 3000D)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- PLANET AUDIO Planet Audio Ac1500.1M Anarchy Class Ab Mono Amplifier - 1500W Max; 700W X 1 @ 4 Ohm; 1100W X 1 @ 2 (AC1500.1M)
- Power Acoustik Automotive Speakers & Amplifiers