Shop All Corded Speakers
Power Acoustik
Power Acoustik MOFOS-12D2 12 in. 2 Ohm 2500W MOFO Type S Series Subwoofer Blue
Mfr # MOFOS12D2
Zoro # G103949784
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Power Acoustik
- MFR # MOFOS12D2
- Zoro # G103949784
- UPC # 709483052918
- Country of Origin China
- Category Corded Speakers
Description
Power Acoustik's MOFO Type S Series Subwoofer (12 in., 2,500 Watts max, Dual 2 ) is engineered to offer all the reliable performance qualities of the original MOFO. Of course this next generation MOFO wouldn't be a MOFO without including the proven benefits and characteristics of the original-aluminum alloy voice coil heat sink dust cap, 2.5 in. dual voice coil, dual damper suspension, high-density reinforced paper cone, etc. Everything you expect from MOFO-and more!
Features- 2,500W max.
- 1,200W RMS.
- Dual 2 .
- Overcompensating motor structure for increased magnetic strength.
- 10mm T-yoke & top plate improve low frequency dynamics.
- Vented T-yoke & frame reduces voice coil heat buildup.
- Die-cast aluminum heat sink dust cap absorbs voice coil heat.
- Aluminum dust cap fins dissipate heat & strengthen cone.
- 2.5" 4-layer voice coil with large-gauge wire increases power.
- High-temperature-tolerance adhesives resist thermal failure.
- Nickel-plated 8-gauge spring-loaded compression wire terminals.
- Nontransfer spruce pulp cone with UV & chemical protection.
- High-density polyether foam surround with UV & chemical protection.
- Dual-polycotton suspension dampens violent accelerations.
- Stitched voice coil leads prevent potential damage.
- Includes 1-piece gasket/trim ring with concealed mounting holes.
- Color - Blue.
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 12 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-149)
- HELLERMANNTYTON Replacement for Hellermanntyton Pcblu7 (PCBLU7 HELLERMANNTYTON)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-8)
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- YAMAHA Outdoor Speakers, 13-1/2" H, Black, Plastic (NS-AW350)
- PYLE 4" Ceiling / Wall Speakers, PDIC4 (PDIC4)
- LIVEWIRE 18 in. 4 Ohm Professional Neodymium Subwoofer (LI3829661)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- B&C SPEAKERS B & C Speakers 10MD555 10 in. Woofer Super High Power Woofer with Large Magnet (10MD555)
- Power Acoustik Corded Speakers