Shop All Automotive Speakers & Amplifiers
Power Acoustik
Power Acoustik MOFO154X 15 in. Dual 4 Ohm Mofo Series Car Subwoofer
Mfr # MOFO154X
Zoro # G703999240
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Power Acoustik
- MFR # MOFO154X
- Zoro # G703999240
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Power Acoustik Mofo-154X 15" Subwoofer: Sonic Electronix is now carrying the brand new 2011 line of Power Acoustik Mofo Series Car Audio Subwoofers. The Mofo Series 15" Subwoofer has a peak power rating of 3000 watts and a RMS rating of 1700 watts. This sub will produce some ground shaking bass and is constructed with a non-pressed pulp cone and a polyether foam surround. This woofer is also equipped with a dual 2-1/2" Voice coil and a 170 oz strontium magnet structure. Add some bumps in your trunk and enhance your cars stereo system with this Power Acoustik Mofo Series Subwoofer.
Enclosure Recommendations: All enclosures should be made of .75" (3/4") material only. When possible, make the baffle 1.5" (1 1/2") thick and add .75" (3/4") to the depth of the enclosure to compensate. All volumes Include vent/port and subwoofer displacements. DO NOT change the volume unless you plan on adding a substantial amount of bracing. For added performance, applying a coat of fiberglass resin to the interior walls will greatly improve sealing the enclosure. Adding a thin layer of poly-fill will improve response by smoothing out enclosure reflections.
Non pressed pulp cone.
Polyether foam surround for enhanced excursion.
Die cast aluminum frame.
2-1/2" 4-layer voice coil.
Anodized aluminum former.
Nickel plated 8 gauge compression wire terminal.
170 oz Strontium ferrite magnet.
Royal blue finish with diamond cut accents.
Die cast aluminum voice coil heatsink.
Dual poly cotton spiders.
Vented pole piece.
Sensitivity: 87 dB.
Xmax: 15mm.
Mounting Depth: 8-1/4".
Cutout Diameter: 14-1/8".
Re-cone kit available Power Acoustik Mofo-154X-RC.
Subwoofer Series: Mofo.
Subwoofer Size: 15".
Peak Power Handling: 3000 watts.
RMS Power Handling: 1700 watts.
Voice Coil(s): Dual.
Impedance (Per Voice Coil): 4 ohms.
Xmax (millimeters): 15 mm.
Subwoofer Design: Round / Circle.
Main Cone Color: Black/Blue.
Woofer Composition: Non-Pressed Paper.
Woofer Surround: Polyether Foam.
Subwoofer Grille: No.
Re-Cone Kit Available: No.
Recommended Enclosure Type: Ported / Vented, Sealed.
Minimum Sealed Box Volume: 2.00 cubic f
Enclosure Recommendations: All enclosures should be made of .75" (3/4") material only. When possible, make the baffle 1.5" (1 1/2") thick and add .75" (3/4") to the depth of the enclosure to compensate. All volumes Include vent/port and subwoofer displacements. DO NOT change the volume unless you plan on adding a substantial amount of bracing. For added performance, applying a coat of fiberglass resin to the interior walls will greatly improve sealing the enclosure. Adding a thin layer of poly-fill will improve response by smoothing out enclosure reflections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG END PERFORMANCE 1/2IN ALUMINUM FEMALE NPT WELD BUNG (12553)
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- RIGID INDUSTRIES IGNITE BACKUP KIT, STANDARD (20541)
- QUICKCABLE Copper Lug, 2 Ga, 1/4", 90 deg., PK10 (5953-010DL)
- POWER ACOUSTIK Vertigo Series Monoblock Amplifier 8000W Max (PO600002)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- POWER ACOUSTIK Power Acoustik RZ4 3000D Razor Series Class D Full-Range And Monoblock Amp; 3;000W Max (RZ4 3000D)
- CRUNCH Crunch CS65C 6.5 in. 300-Watt 2-Way Component CS Speaker System (CS65C)
- Power Acoustik Automotive Speakers & Amplifiers