Power Acoustik

Power Acoustik MOFO122X 12 in. Dual 2 Ohm Mofo Series Car Subwoofer


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • UV Coated foam surround.
  • Blue cast aluminum basket.
  • Chrome back plate.
  • Dual conex spiders.
  • Nickel plated compression wire terminal.
  • Large 340 oz. magnet structure.
  • Recone kit Power Acoustik Mofo-122X-RC.
  • Subwoofer Series: Mofo.
  • Subwoofer Size: 12".
  • Peak Power Handling: 2700 watts.
  • RMS Power Handling: 1500 watts.
  • Voice Coil(s): Dual.
  • Impedance (Per Voice Coil): 2 ohms.
  • Voice Coil Diameter: 3".
  • Xmax (millimeters): 23 mm.
  • Subwoofer Design: Round / Circle.
  • Main Cone Color: Black/Blue.
  • Woofer Composition: Cloth Laminated Paper.
  • Woofer Surround: Foam.
  • Subwoofer Grille: No.
  • Re-Cone Kit Available: No.
  • Recommended Enclosure Specifications.
  • Recommended Enclosure Type: Ported / Vented, Sealed.
  • Minimum Sealed Box Volume: 1.50 cubic feet.
  • Maximum Sealed Box Volume: 1.50 cubic feet.
  • Minimum Ported Box Volume: 2.0 cubic feet.
  • Maximum Ported Box Volume: 2.0 cubic feet.
  • Top-Mount Depth: 6-1/2".
  • Cutout Diameter: 11-1/4".
  • Shallow Mount Installation: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.