Shop All Automotive Speakers & Amplifiers
Power Acoustik
Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer
Mfr # EW-124S
Zoro # G104022851
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Power Acoustik
- MFR # EW-124S
- Zoro # G104022851
- UPC # 709483054257
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 2" Voice coil
- Mounting depth 2.5"
- For sealed enclosures
- 700W RMS
- 83.6dB Efficiency
- 1 cu ft Recommended sealed enclosure
- Size: 12"
- Power: 1400W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Vc Gskt Set W/Grommets, Vs50504R-1 (VS50504R-1)
- URO PARTS Suspension Subframe Mounting Kit (1075860035)
- REESE Reese 94720 Goose Box 20K Pin Box (94720)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- POWER ACOUSTIK Power Acoustik RZ4 3000D Razor Series Class D Full-Range And Monoblock Amp; 3;000W Max (RZ4 3000D)
- POWER ACOUSTIK Vertigo Series Monoblock Amplifier 8000W Max (PO600002)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- Power Acoustik Automotive Speakers & Amplifiers