Shop All Automotive Electrical Parts
Power Acoustik
Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer
Mfr # BAMF 152
Zoro # G903914302
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Power Acoustik
- MFR # BAMF 152
- Zoro # G903914302
- UPC # 709483050280
- Country of Origin China
- Category Automotive Electrical Parts
Description
Features
- 3,500W max
- 1,750W RMS
- 3 in. dual 2O, 4-layer voice-coil configuration with direct-connect wire
- Overcompensating motor structure for increased magnetic strength
- 12mm T-yoke &top plate improve low-frequency dynamics
- Vented T-yoke &frame reduce voice-coil heat buildup
- Nonmagnetic nonresonant die-cast aluminum frame
- High-temperature-tolerant adhesives
- Nontransfer spruce pulp cone with UV &chemical protection
- Stitched &glued surround/cone joints
- Extended-excursion polyether foam surround with UV protection
- Dual poly-cotton suspension dampen violent accelerations
- Stitched voice-coil leads prevent potential damage
- 6 in. mounting depth
- Size - 15 in.
- Dimension - 14.5 x 14.4 x 10.4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRWA1 (19229)
- A & I PRODUCTS RAKE TOOTH-LH, 6.7MM 23" x15" x3" (A-96T1A)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- POWER ACOUSTIK Power Acoustik MOFO-104X 10 in. 104X X Series Subwoofer (MOFO-104X)
- POWER ACOUSTIK Power Acoustik RA44017 7 in. Incite Single-Din In-dash Motorized Touchscreen LCD DVD Receiver with Detachable Face & Bluetooth (RA44017)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- PHASETECH Square Grille (CI7X-SG)
- WAGAN TECH Power Dome PLEX Jump Starter/Air Compressor and Inverter (7561)
- MAXSA INNOVATIONS Park Right Edge Warning Protectors (37364)
- PLANET AUDIO Planet Audio PL30001D 3000W Max Pulse Series Class D Monoblock Amplifier (PL30001D)
- Power Acoustik Automotive Electrical