Power Acoustik

Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Cloth/ Paper Composite Cone.
  • Blue Cast Aluminum Basket With Diamond Cut Accents.
  • Chrome Back Plate.
  • UV Coated Foam Surround.
  • 1-Piece Rubber Gasket With Color-Matched Inserts.
  • Dual Conex spiders.
  • Nickel Plated 8-Gauge Compression Wire Terminal.
  • 2700 Watts Max Power Peak.
  • 1500 Watts RMS Power.
  • SPL (1W/1M dB): 85.4dB.
  • Mounting Depth: 7.875".
  • Speaker/Subwoofer Size: 12".
  • Design: 2.5" 4-Layer Voice Coil.
  • Power Handling (RMS): 1500 Watts.
  • Power Handling (MAX): 2700 Watts.
  • Sensitivity: 85.4dB.
  • Frequency Response: N/A.
  • Impedance: 2-Ohms.
  • Mounting Depth: 7.875".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.